Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRFL2203 630 48
Zoro # G510056549
product price: $3,612.99
/ea
Free Shipping & Returns
$3,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2203 630 48
- Zoro # G510056549
- UPC # 197163192472
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (F-25-V-EO 4 32D)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- Phi Door Exit Devices