Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRFL2103 630 36
Zoro # G810056379
product price: $2,947.99
/ea
Free Shipping & Returns
$2,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated Yes {Variable}
- Includes Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2103 630 36
- Zoro # G810056379
- UPC # 197163187034
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | Yes {Variable} |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Function | Storeroom |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- SCHLAGE COMMERCIAL Cam B520360 (B520360)
- MCKINNEY 4 in W x Satin Brass Swing Clear Hinge (4 T2895 US4 1/4RC NL)
- DON-JO 4-1/2" Hinge Reinforcement (HR150)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN EL Rim Device, 48 in. W, Series 98 (EL98TP 3 32D)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT LHR)
- Phi Exit Devices