Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2408 613 36
Zoro # G910056330
product price: $3,061.99
/ea
Free Shipping & Returns
$3,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2408 613 36
- Zoro # G910056330
- UPC # 197163187027
- Country of Origin United States
- Category Exit Devices
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Key Controls Lever, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- ZORO SELECT Key Blank, 1430, PK25 (5ZLG0)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Graphite Black 19G (BD1023-19G)
- KOHLER Components 7" Drawer Pull (25497-BL)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- Phi Exit Devices