Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2403 630 36
Zoro # G710056318
product price: $3,061.99
/ea
Free Shipping & Returns
$3,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2403 630 36
- Zoro # G710056318
- UPC # 197163187010
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Privacy Knob Lockset, Georgian (F40 GEO 716)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- ILCO Ilco: Key Blanks, 1041H-IL1 ILLINOIS (41H 41H) (ILCO-1041H-IL1)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- Phi Door Exit Devices