Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2403 628 36
Zoro # G010056407
product price: $2,800.99
/ea
Free Shipping & Returns
$2,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Material Aluminum
- Grade Grade 1
- Color Satin Aluminum Clear Anodized
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2403 628 36
- Zoro # G010056407
- UPC # 197163187003
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- LAB LAB: Best A2 Bottom Pin .222-9A (100 Polybag)(B222B) (LAB-B9AP1)
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202BP)
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- Phi Exit Devices