Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2403 613 36
Zoro # G410056403
product price: $3,061.99
/ea
Free Shipping & Returns
$3,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2403 613 36
- Zoro # G410056403
- UPC # 197163186990
- Country of Origin United States
- Category Exit Devices
Details
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- DETEX Magnetic Switch, For Use with Doors (DDH-2250)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- Phi Exit Devices