Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2401 628 36
Zoro # G110056635
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Includes Rim Exit Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2401 628 36
- Zoro # G110056635
- UPC # 197163186976
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Material | Aluminum |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Exit Only, Cover Plate, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP873192900)
- MSI Montauk Blue 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0022)
- HILLMAN Hillman Group 5568027 Steel Standard Picture Hook; 20 lbs - Pack of 30 (50607)
- KWIKSET Traditional SmartCode Keypad Electronic Deadbolt SmartKey Satin Nickel Finish (9260TRL-15S)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- Phi Exit Devices