Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2208 630 36
Zoro # G710056691
product price: $3,404.99
/ea
Free Shipping & Returns
$3,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2208 630 36
- Zoro # G710056691
- UPC # 197163192465
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Controls Lever, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Sweep, 4 Ft L (29520082)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP RHO 626 PD)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- Phi Exit Devices