Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2203 630 36
Zoro # G010056629
product price: $3,404.99
/ea
Free Shipping & Returns
$3,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2203 630 36
- Zoro # G010056629
- UPC # 197163192458
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- ZORO SELECT SoFt Silicone O-Ring, Dash 123, PK25 (ZUSAS50FDA123)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- Phi Door Exit Devices