Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2203 628 36
Zoro # G610056647
product price: $2,630.99
/ea
Free Shipping & Returns
$2,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Material Aluminum
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2203 628 36
- Zoro # G610056647
- UPC # 197163192441
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Includes | Surface Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 36 x 24 (MP3624L)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in (3HPK2)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- ACCUFORM INTERLOCKING STYLE STEEL HASPS 1 12 KDD103 (KDD103)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Thumbpiece Pull, Motoriz (QEL99TP 3 US28)
- Phi Exit Devices