Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2108 630 36
Zoro # G110055881
Free Shipping & Returns
$2,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Application 2100 Series Apex Rim Exit Devices
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLR2108 630 36
- Zoro # G110055881
- UPC # 197163186969
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Function | Classroom |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Motorized Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08 BOSS O-RING-VITON BROWN (75DB-08-VITON-BROWN)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- MASTER LOCK Lock Box, Padlock, Metal, Electronic (5440ECWWG)
- MEDECO MEDECO:BiLevel 1" Mortise Cylinder - Gold (10J0100-05-DLT-ZO2)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- Phi Exit Devices