Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2103 630 36
Zoro # G010055868
Free Shipping & Returns
$2,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated Yes {Variable}
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLR2103 630 36
- Zoro # G010055868
- UPC # 197163066896
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | Yes {Variable} |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Function | Storeroom |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Inside Latch, Aluminum, Heavy Duty (V444IS)
- ZORO SELECT Measuring Cone, 17 1/2 In Tall, Yellow (1RGZ9)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-24D)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- YALE COMMERCIAL 3ft Exit Only Rim Exit Device 689 Aluminum Finish (210036689)
- Phi Door Exit Devices