Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2103 626W 36
Zoro # G110056116
product price: $2,925.99
/ea
Free Shipping & Returns
$2,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Function Storeroom
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2103 626W 36
- Zoro # G110056116
- UPC # 197163186921
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Function | Storeroom |
Grade | Grade 1 |
Material | Brass or Bronze |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Color | Satin Chrome |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Weatherproof Device, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- Phi Exit Devices