Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2103 613 36
Zoro # G510056082
product price: $2,753.99
/ea
Free Shipping & Returns
$2,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Material Bronze
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2103 613 36
- Zoro # G510056082
- UPC # 197163186914
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | 2100 Series Apex Rim Exit Devices |
Function | Storeroom |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Motorized Latch Retraction, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- LAMP SPRING LOADED BAR LATCH (BLL-60)
- ECLIPSE MAGNETICS Alnico Button Magnet E825, Pull Force:6.6lb, PK10 (E825)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-07 3 26D LHR)
- Phi Door Exit Devices