Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2101 630 48
Zoro # G810056164
product price: $2,763.99
/ea
Free Shipping & Returns
$2,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Application 2100 Series Apex Rim Exit Devices
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2101 630 48
- Zoro # G810056164
- UPC # 197163186884
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Function | Exit Only |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Motorized Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 96" Primed Hardboard Solid Core Flush Slab Door (2880FSCPHB)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- Phi Door Exit Devices