Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2101 628 36
Zoro # G610055992
product price: $2,512.99
/ea
Free Shipping & Returns
$2,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Application 2100 Series Apex Rim Exit Devices
- Material Aluminum
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2101 628 36
- Zoro # G610055992
- UPC # 197163186877
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Application | 2100 Series Apex Rim Exit Devices |
Material | Aluminum |
Includes | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Function | Exit Only |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Motorized Latch Retraction, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 303AV3684 36" x 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV3684)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- NATIONAL HARDWARE KICKDOWN DOOR STP CHR4"" (N184-275)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device (4701R0360000ALM)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- Phi Door Exit Devices