Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2814 630 36
Zoro # G110059193
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2814 630 36
- Zoro # G110059193
- UPC # 197163177769
- Country of Origin United States
- Category Exit Devices
Details
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Concealed Vertical Rod Exit Device, Lever/Knob Always Active, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- J.W. WINCO GN128-80-ST Weldable Hinge, Steel Pin (128-80-ST)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN US28)
- Phi Exit Devices