Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2808 630 36
Zoro # G210058867
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2808 630 36
- Zoro # G210058867
- UPC # 197163177745
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Description
Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 23" Blue Tip (01-20023B)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice 5.1 in. x36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks 624 sq.ft/Pallet, 48PK (MO-213PLT)
- NATIONAL HARDWARE Corner Brace Steel (N264-200)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- Phi Door Exit Devices