Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2808 628 36
Zoro # G810058809
product price: $2,475.99
/ea
Free Shipping & Returns
$2,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Material Aluminum
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2808 628 36
- Zoro # G810058809
- UPC # 197163177738
- Country of Origin United States
- Category Exit Devices
Details
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Material | Aluminum |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x100)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- SARGENT Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8504F 10B)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- Phi Exit Devices