Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2803 628 48
Zoro # G210058997
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin Aluminum Clear Anodized
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2803 628 48
- Zoro # G210058997
- UPC # 197163177714
- Country of Origin United States
- Category Exit Devices
Details
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 4 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs (H-75-BL-100)
- MIDWEST FASTENER 9/32" x 1/2" x 0.6" Black Rubber Grommets 10PK (72627)
- SIMPLEX Clutch Assembly, Simplex, Left Hand (80125300001)
- IVES Stops Holders And Bumpers (FS42 US26D)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- SCHLAGE ELECTRONICS Exit Device, Touch Bar (672 36 628 RD AR)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- Phi Door Exit Devices