Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2801 630 36
Zoro # G010059033
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2801 630 36
- Zoro # G010059033
- UPC # 197163177707
- Country of Origin United States
- Category Exit Devices
Details
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- ZORO SELECT Key Blank, K1994, PK10 (5ZLE2)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- HILLMAN NFL LANYARD-REDSKINS (712188)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- SDC Latch Retraction Kit, Use with 98 Series (LR100VDK)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- Phi Exit Devices