Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2408 630 36
Zoro # G310059054
product price: $2,168.99
/ea
Free Shipping & Returns
$2,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Color Satin Stainless Steel
- Grade Grade 1
- Material Stainless Steel
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2408 630 36
- Zoro # G310059054
- UPC # 197163186860
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Material | Stainless Steel |
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- MTD Spring-Extension (732-04871A)
- ACROVYN Inside Corner Trim, Driftwood (WC40IS262N)
- DON-JO Deadbolt 4-7/8" ANSI Strike (BFD2SL)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99EO-F 3 US3)
- Phi Exit Devices