Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2214LBR 630 48
Zoro # G710059005
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2214LBR 630 48
- Zoro # G710059005
- UPC # 197163192410
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Lever/Knob Always Active, Fire Rated, Less Bottom Rod, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-BLK)
- BALDWIN RESERVE Baldwin Reserve 8BR0711001 Double Cylind (8BR0711-001)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- PRIME-LINE Hangers Screen Top Cd2 (182036)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- Phi Exit Devices