Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2214 630 48
Zoro # G810059035
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2214 630 48
- Zoro # G810059035
- UPC # 197163192403
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Lever/Knob Always Active, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- ACROVYN Wainscot Trim, Eggshell (WC40WT100N)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 103 Key, For Material Thickness 1 3/8 in (C8179-103-26D)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- ARROW Lock Exit Device (ED910-48 32D)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- Phi Exit Devices