Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2214 630 36
Zoro # G910059058
product price: $2,544.99
/ea
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2214 630 36
- Zoro # G910059058
- UPC # 197163192397
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Surface Vertical Rod Exit Device, Lever/Knob Always Active, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- 3M PROTECTA 3M Capital Safety 8 Ft 24M Ak105A Aluminum, AA805AG (AA805AG)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FIRST CHOICE Rim Latching Exit Device x 42" x Black x With Cylinder Kit, LessCylinder (FCH-379242-BL)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- Phi Door Exit Devices