Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2208LBR 630 36
Zoro # G510058932
product price: $2,544.99
/ea
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208LBR 630 36
- Zoro # G510058932
- UPC # 197163192373
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-5 (01-30019-5)
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- ILCO Ilco: Key Blanks, LF19 L & F (DL LF19) (ILCO-LF19)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- Phi Door Exit Devices