Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2208LBR 606 36
Zoro # G110058837
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Material Brass
- Color Satin Brass
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208LBR 606 36
- Zoro # G110058837
- UPC # 197163192366
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Brass |
Color | Satin Brass |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, Less Bottom Rod, 3 Ft. Device, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 60 Degree Self-closing Doweled Bi-fold Hinge (79T8530.10)
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- Phi Exit Devices