Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2208 630 48
Zoro # G210058911
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208 630 48
- Zoro # G210058911
- UPC # 197163192342
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- PRO TECT ASSOCIATES INC. Protective Window Film 36"W X 200'L, 2 Mil (PW36-200)
- MAJOR Major: LMB-12 - Lock Mounting Bracket For Mortise Locks In Hollow Metal Doors (Economy Version) (MJR-LMB-12)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ADAMS RITE 880136 36" Narrow Stile Rim Exit Device Aluminum (880136)
- FALCON Fire Rated Surface Vertical Rod Exit Device, (LBR), 36", US26D (F-25-V-EO 3 26D LBR)
- Phi Door Exit Devices