Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2208 630 36
Zoro # G310058729
product price: $2,544.99
/ea
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208 630 36
- Zoro # G310058729
- UPC # 197163192335
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- Phi Door Exit Devices