Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2203 613 48
Zoro # G110058653
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Bronze
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2203 613 48
- Zoro # G110058653
- UPC # 197163192281
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Bronze |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 4 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL PRODUCTS Silver Door Closer (740 ALUM)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- SPD Welded Blade End Gas Spring (GSWB252645)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- MARKS Marks: Grd. 1 36" Rim Panic Surface Vertical Rod Exit Device- can be cut to 28.5" (MRK-M9900-VR-32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- Phi Exit Devices