Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2201LBR 630 48
Zoro # G010058159
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2201LBR 630 48
- Zoro # G010058159
- UPC # 197163192274
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, Less Bottom Rod, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- PRIME-LINE Spring-Loaded Sliding Keller Window Latch and Pull, Aluminum (F 2572)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- ADAMS RITE Concealed Vertical Rod (8622MLR-36)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- Phi Door Exit Devices