Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2201LBR 630 36
Zoro # G010058197
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2201LBR 630 36
- Zoro # G010058197
- UPC # 197163192267
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x16)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-26D)
- MIDWEST FASTENER 1/2" x .072 WG Steel Torsion Springs 1 12PK (18516)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- Phi Exit Devices