Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2201LBR 628 36
Zoro # G110058219
product price: $2,291.99
/ea
Free Shipping & Returns
$2,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2201LBR 628 36
- Zoro # G110058219
- UPC # 197163192250
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Aluminum |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, Less Bottom Rod, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- JOHNSON HARDWARE BI-FOLD HARDWARE 48""KIT (100FD484)
- ZORO SELECT Barrel Bolt, Plated Zinc, 2-1/2" L (19-1144)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8702-36)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, HD (3347A-NL-OP 3 313)
- Phi Exit Devices