Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2201 613 48
Zoro # G810058465
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2201 613 48
- Zoro # G810058465
- UPC # 197163192236
- Country of Origin United States
- Category Exit Devices
Details
Material | Bronze |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, 4 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW5)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (65002)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- DETEX Rim Exit Device, V40, ADA Compliant, 9V (V40 CD 711 99 36 W-CYL)
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- Phi Door Exit Devices