Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2201 612 36
Zoro # G310058422
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Color Satin Bronze Clear Coated
- Includes Surface Vertical Rod Exit Devices
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2201 612 36
- Zoro # G310058422
- UPC # 197163192229
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Bronze Clear Coated |
Includes | Surface Vertical Rod Exit Devices |
Material | Bronze |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, 3 Ft. Device, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Oil Rubbed Bronze (SDP25U10B)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Black (03-272-36-BK-04)
- NORTON CO Manual Hydraulic 160 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF TPN 689)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- Phi Door Exit Devices