Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2114 630 36
Zoro # G010058470
product price: $1,893.99
/ea
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Application 2100 Series Apex Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2114 630 36
- Zoro # G010058470
- UPC # 197163186846
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Function | Passage |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Passage Function, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolts (B250P6 622)
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- HILLMAN KeyKrafter House/Office Universal Key Blank 95 SC4 Single, 10PK (88081)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (110NA-36"x84)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- YALE COMMERCIAL 3ft Exit Only Economy Rim Exit Device 695 Dark Bronze Finish (180036695)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- Phi Door Exit Devices