Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2114 628 36
Zoro # G210058478
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Application 2100 Series Apex Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2114 628 36
- Zoro # G210058478
- UPC # 197163186839
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Aluminum |
Function | Passage |
Color | Satin Aluminum Clear Anodized |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Passage Function, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP Master Padlock KeyBlank (M16-1092NR)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- CODEL DOORS 34" x 80" Primed 2-Panel Interior Shaker Slab Door (2168pri8402)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- KENAURD Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 36" - DU (KED03-CV36-DU)
- Phi Exit Devices