Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2108 630 48
Zoro # G510058277
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Function Classroom
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2108 630 48
- Zoro # G510058277
- UPC # 197163186808
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Function | Classroom |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Material | Stainless Steel |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48 Device, Classroom Function, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" LH Prehung Door w/Matte Black Hinges (3070FHCPHBLH10B4916)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- RV DESIGNER RV Designer H215 Barrel Catch - Metal Clip (H215)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- Phi Exit Devices