Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2108 628 48
Zoro # G810058342
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Material Aluminum
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2108 628 48
- Zoro # G810058342
- UPC # 197163186792
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Material | Aluminum |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Function | Classroom |
Color | Satin Aluminum Clear Anodized |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48 Device, Classroom Function, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- AMEROCK BP1584ORB-25PACK Pack of 25 3" (76 mm) CTC Inspirations Cab Pull ORB (BP1584ORB-25PACK)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- Phi Door Exit Devices