Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2103 630 48
Zoro # G810058489
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated Yes {Variable}
- Application 2100 Series Apex Rim Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2103 630 48
- Zoro # G810058489
- UPC # 197163186754
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | Yes {Variable} |
Application | 2100 Series Apex Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Function | Storeroom |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 3/16 in (C8701-KD-14A)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- RENIN 30 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door Iron Age (EU3150IAFGE030080)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- Phi Door Exit Devices