Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2103 613 36
Zoro # G010058586
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Material Bronze
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2103 613 36
- Zoro # G010058586
- UPC # 197163186730
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Material | Bronze |
Function | Storeroom |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Devices |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in., Front Drawer Guide Rollers (Single Pack) (R 7147)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C 630)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PLM330/25B-KD)
- WRIGHT PRODUCTS Patio Door Handle, Aluminum (V1147H)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- Phi Door Exit Devices