Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2101 630 48
Zoro # G910058532
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Function Exit Only
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2101 630 48
- Zoro # G910058532
- UPC # 197163186723
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Function | Exit Only |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48 Device, Exit Only Function, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- FROM PLAIN TO BEAUTIFUL IN HOURS Elizabethan Shield Faux Tin/ PVC 24-in x 24-in Antique Taupe Textured Ceiling Tile, 10PK (DCT04at-24x24-10)
- MONROE PMP 1-1/2" W x 72" H Bright Brass Continuous Hinge (BB24015072GA)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- Phi Door Exit Devices