Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2101 613 36
Zoro # G610057774
product price: $1,893.99
/ea
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2101 613 36
- Zoro # G610057774
- UPC # 197163186716
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Material | Bronze |
Function | Exit Only |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- HY-KO Key Id Kit Keytag Easy Open (KC143-8)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Aluminum (5500EO48-ALUM)
- Phi Exit Devices