Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2708 630 36
Zoro # G210057860
product price: $4,009.99
/ea
Free Shipping & Returns
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
- Application 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2708 630 36
- Zoro # G210057860
- UPC # 197163177691
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | 2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Electric Latch Retraction Wood Door Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-317)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEH7)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1137)
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Mortise, Satin Aluminum, 48 in. Door W (9975EO-F 4 US28)
- DETEX Exit Alarm, 84" Door Height (ECL-230D)
- Phi Exit Devices