Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2103 630 48
Zoro # G710058046
product price: $2,859.99
/ea
Free Shipping & Returns
$2,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Includes Rim Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2103 630 48
- Zoro # G710058046
- UPC # 197163186693
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Function | Storeroom |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Electric Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Segal 9, Long standard Cam, Bright Brass , Keyed different (ILCO-7075FA10-03-KD)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- Phi Door Exit Devices