Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2103 628 48
Zoro # G310057975
product price: $2,617.99
/ea
Free Shipping & Returns
$2,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Function Storeroom
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2103 628 48
- Zoro # G310057975
- UPC # 197163186686
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Function | Storeroom |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Material | Aluminum |
Includes | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Electric Latch Retraction, Touchbar Monitor, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Type SC4, 6 Pin, PK10 (1145A-SC4)
- ACROVYN Corner Guard, Black, 2-15/16" L Overall (HC75C)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 1/8 in (C8055-C390A-14A)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Polis (KWS-800TVHXVDL-26-SMT-CP)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- Phi Door Exit Devices