Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2103 628 36
Zoro # G810058120
product price: $2,607.99
/ea
Free Shipping & Returns
$2,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Includes Rim Exit Devices
- Grade Grade 1
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2103 628 36
- Zoro # G810058120
- UPC # 197163186679
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Function | Storeroom |
Material | Aluminum |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Electric Latch Retraction, Touchbar Monitor, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve 8BR0711001 Double Cylind (8BR0711-001)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- MARLBORO 1" W x 6-5/32" H Mill Stainless Steel Weld-On Hinge (4PPU5)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON F-25-R-L-NL-D 4 32D Exit Device (F-25-R-L-NL-D 4 32D RHR)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- Phi Door Exit Devices