Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2402 628 36
Zoro # G010057916
product price: $2,835.99
/ea
Free Shipping & Returns
$2,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Includes Rim Exit Devices
- Material Aluminum
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRFL2402 628 36
- Zoro # G010057916
- UPC # 197163186655
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Description
Electric Latch Retraction Narrow Stile Rim Exit Device, Exit Only, Dummy Trim Prep, Fire Rated, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE CONTROL KEY 6-PIN PARA (FN117C)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.10 in. L (N332-916)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strik (311095RS4628)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- Phi Exit Devices