Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2214LBR 605 36
Zoro # G410057875
Free Shipping & Returns
$2,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- Includes Surface Vertical Rod Exit Devices
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # ELRFL2214LBR 605 36
- Zoro # G410057875
- UPC # 197163192212
- Country of Origin United States
- Category Exit Devices
Details
Color | Bright Brass |
Includes | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Brass |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Lever/Knob Always Active, Fire Rated, Less Bottom Rod, 3 Ft. Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- SARGENT Vertical Rod, Exit Device, Standard Duty (3827F EN)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- Phi Door Exit Devices