Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2203LBR 630 36
Zoro # G110058028
Free Shipping & Returns
$3,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # ELRFL2203LBR 630 36
- Zoro # G110058028
- UPC # 197163192205
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, Fire Rated, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 155, EPDM, 0.1 In., PK10 (U38869.009.0400)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ADAMS RITE Exit Device (8802MLR-36)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- Phi Exit Devices